Beli flaring tools di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Flaring Tool (Alat Pengembang Pipa)
    Mulai

    Rp2.199.900

    TRUSCO Flaring Tool (Alat Pengembang Pipa)
    atribut:
    • Purpose of Use: For flaring and cutting of soft copper tube and soft viscous aluminum pipe.
    • Content: Flaring Tool, Tube Cutter (GFC-111), Plastic Case
  2. WESTWARD Double Flaring Tool
    Mulai

    Rp1.099.900

    WESTWARD Double Flaring Tool
    Deskripsi:
    Handheld flaring tools are gripped with one hand while turning their flaring cone handle with the other hand. They have multiple slots that hold tubing of different sizes and clamp it in place as the flaring cone presses into the end of the tube. Flaring tools create a funnel-shaped end (flare) that forms a tight joint with a flared tube fitting, eliminating the need for brazing or soldering. The flare height is adjusted by moving the tubing up or down in the slot before flaring. Tube flaring tools are commonly used to connect refrigerant tubing in mini-split systems.
    atribut:
    • Material Application: Aluminium, Brass, Copper
    • Product Type: Double Flaring Tool
    • Tool Length (inch): 11 13/16
    • Cone Type: Swivel
    • Flare Type: Double 45 Degree
    • For Tube Size (inch): 3/16; 1/4; 5/16; 3/8; 7/16; 1/2; 5/8
    • Body Material: Steel
    • Manufacturer Part Number: 3CYN8
    • Maximum Wall Thickness (inch): 0.065
    • Number of Sizes: 7
    • UNSPSC: 27111607
  3. KRISBOW Testing Manifold (Pengukur Tekanan AC)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp349.900

  4. Tasco Flaring Tool Set (Alat Pengembang Pipa)
    Mulai

    Rp2.999.900

    Tasco Flaring Tool Set (Alat Pengembang Pipa)
    Deskripsi:
    We can flare copper pipes for conventional and new refrigerants.When flaring is completed, the clutch is activated and the handle turns freely to prevent unnecessary load.Compatible with new standards, compatible with annealed copper tube 3/4" (wall thickness 1.2mm).All types of Tasco brand flaring tools are eccentric for clean machining.Comes with an overload prevention mechanism when flaring is completed.Red band: 3/ 4 Copper tube (inner thickness 1.2mm) Indicates compliance with the new standard.White line: The white line makes it easy to understand positioning when clamping and prevents failures in machining work in misaligned locations.Pink Band: Indicates R410A compatibility. (New refrigerant)Clamp bar: Compatible with 1/4 to 3/4. Short sizes from 1/4 to 1/2 are also available.Eccentric processing: Rotates eccentrically and evenly You can reliably perform flaring.Dedicated aluminum case: The flaring tool, tube cutter, and reamer can be neatly stored.
  5. YELLOW JACKET Tube Flaring & Swaging Tool (Alat Pengembang Pipa)
    Mulai

    Rp659.900

    YELLOW JACKET Tube Flaring & Swaging Tool (Alat Pengembang Pipa)
    Deskripsi:
    Swaging kits include multiple punch-style tools to swage different tubing sizes. The tools are struck on their shank with a hammer to drive in their tapered shaft and widen the end of tubing. They enlarge the tube so it can slide onto another tube of the same diameter. The two lengths of tubing connect without using fittings, and the connection is then brazed to form a permanent joint.
    atribut:
    • UNSPSC: 27111607
  6. KRISBOW Flaring Tool Kit (Alat Pengembang Pipa)
    Mulai

    Rp299.900

    KRISBOW Flaring Tool Kit (Alat Pengembang Pipa)
    atribut:
    • Dimensions (LxWxH)(mm): 240x200x240
  7. DSZH Flaring Tools (Alat Pengembang Pipa)
    Mulai

    Rp409.900

    DSZH Flaring Tools (Alat Pengembang Pipa)
    Deskripsi:
    Flaring Tools DSZH tipe CT-526F- For 3/16 to 5/8inch & 5 to 16mm O.D.- Plastic package
  8. JB INDUSTRIES Tube Flaring & Swaging Tool (Alat Pengembang Pipa)
    Mulai

    Rp5.299.900

    JB INDUSTRIES Tube Flaring & Swaging Tool (Alat Pengembang Pipa)
    Deskripsi:
    Handheld flaring tools are gripped with one hand while turning their flaring cone handle with the other hand. They have multiple slots that hold tubing of different sizes and clamp it in place as the flaring cone presses into the end of the tube. Flaring tools create a funnel-shaped end (flare) that forms a tight joint with a flared tube fitting, eliminating the need for brazing or soldering. The flare height is adjusted by moving the tubing up or down in the slot before flaring. Tube flaring tools are commonly used to connect refrigerant tubing in mini-split systems.
    atribut:
    • UNSPSC: 27111715
    • Component Type: Ratcheting Flare Tool
    • Cone Type: Eccentric
    • Flare Type: Single 45 Degree
    • For Tube Size (inch): 3/16; 1/4; 5/16; 3/8; 1/2; 5/8; 3/4
    • Material Application: Copper
    • Max. Wall Thickness (inch): 0.065
    • Number of Sizes: 7
    • Tool Length (inch): 8 3/4
  9. KWT Flaring Tool Set
    Mulai

    Rp1.399.900

  10. Imperial Manifold Gauge Sets (Pengukur Tekanan AC)
    Mulai

    Rp2.799.900

    Imperial Manifold Gauge Sets (Pengukur Tekanan AC)
    Deskripsi:
    Mechanical manifold gauge sets test, evacuate, and charge refrigeration and A/C systems. Also referred to as manifold gauges, they have high and low side dial pressure gauges on a manifold with a hanging hook.
  11. BBK (Bunka Boeki Kogyo) Ratchet Torque Wrench
    Mulai

    Rp1.599.900

    BBK (Bunka Boeki Kogyo) Ratchet Torque Wrench
    Deskripsi:
    For tightening the flare nut when installing the air conditioner. Prevent leakage of refrigerant due to insufficient tightening of the flare nut and damage to the copper tube flare due to excessive tightening.
    atribut:
    • Type: Simple type
    • Main Uses: Refrigerant equipment
    • Load Direction: right
    • Head Shape: Ratchet type
  12. Tasco Flaring Tools (Alat Pengembang Pipa)
    Mulai

    Rp2.299.900

    Tasco Flaring Tools (Alat Pengembang Pipa)
    Deskripsi:
    -Compatible sizes: 1/4″, 5/16″, 3/8″, 1/2″, 5/8″, 3/4″-Cannot be used with TA550A and TA550AH*With stop pin
  13. TESTO Digital Vacuum Gauge
    Mulai

    Rp7.899.900

    TESTO Digital Vacuum Gauge
    Deskripsi:
    The testo 552 is a high-precision digital vacuum gauge designed to provide you with absolutely reliable readings. It has all the measuring functions you need for evacuating refrigerant systems and heat pumps and is built to last and tough enough to take the odd knock.Via a Bluetooth interface, the testo 552 connects with the testo Smart App on your smartphone or tablet. This allows you to monitor the absolute pressure reached during the evacuation conveniently and wirelessly. In addition to this, the measurement results can be quickly documented in the App and sent by e-mail. The testo 552 digital vacuum gauge - areas of applicationEvacuating is one of the most important steps when it comes to installing or restarting refrigerant or air conditioning systems: foreign gases, moisture and oils have to be removed properly. That’s when the absolute pressure of a system needs to be measured.And that’s exactly what the testo 552 digital vacuum gauge is designed to do: the meter provides you with highly accurate information regarding the dehumidification status of the system and is able to measure even the smallest of absolute pressures absolutely reliably. This means that you are always able to observe manufacturer specifications. A visual alarm warns immediately when a threshold has been exceeded.And because the digital vacuum gauge is IP42 rated (water resistant and dirt proof), it is virtually impervious to moisture and dirt. Product Includes: testo 552 digital vacuum gauge with Bluetooth®, two AA batteries.Complying with manufacturer's specifications Some manufacturers specify exactly what the absolute pressure must be for you to evacuate your air conditioning systems how long this pressure must be maintained. Compliance with these specifications is simple and easy thanks to the flexible setting of the alarm threshold in the testo 552. Documenting measurements Via a Bluetooth interface, the testo 552 connects with the testo Smart Probes App on your smartphone or tablet. This allows you to monitor the absolute pressure reached during the evacuation conveniently and wirelessly. In addition to this, the measurement results can be quickly documented in the App and sent by e-mail.When you use the testo 552 in combination with the testo 570 digital manifold, you can save the testo 552's measuring values or display them directly on a laptop via the optional EasyKool software. Ensuring dehumidification The testo 552 not only measures the pressure, but also gives the water evaporation temperature associated with it. In addition, it measures the ambient temperature and displays the temperature difference. This means you can quickly check whether the humidity in the system is evaporating and dehumidification is progressing properly. Evacuating refrigeration systems Using the testo 552, you can carry out evacuations of refrigeration systems quickly, flexibly and with a high level of accuracy.
    atribut:
    • Measuring Rate: 0.5 s
    • Operating Temperature (°C): -10 to +50
    • Parameter: mbar; micron; mmHg; Torr; inHg; inH20; hPa; Pa
    • Protection Class: IP42
    • Storage Temperature: -20 to +50 °C
    • Battery Life: 50 hrs (without Bluetooth/backlighting)
    • Battery Type: 2 AA
    • Connection: 2x7/16“ UNF
    • Dimensions (mm): 160x110x50
    • Interface: Bluetooth 4.0 wireless technology
    • Product Color : Black/Orange
    • System Requirements: requires iOS 11.0 or newer; requires Android 6.0 or newer; requires mobile end device with Bluetooth 4.0
    • Weight (g): 500
  14. SUPER TOOL Quick Handling Type Flaring Tool
    60%
    Mulai

    Rp2.199.900

    SUPER TOOL Quick Handling Type Flaring Tool
    Deskripsi:
    -With quick-turn handle, because it does not have to shift the handle, it can continuously rotate the hands without getting tired.-Supports new refrigerant and new standard (annealed copper tube 3/4 wall thickness 1.2mm compatible type).-Mainly air conditioning of copper, aluminum, brass, for 45° flare processing at refrigerant piping.
    atribut:
    • Type: For inch
    • Applicable Pipe Outer Diameter: 1/4, 5/16, 3/8, 1/2, 5/8, 3/4
    • Purpose of Use: Mainly air conditioning of copper, aluminum, brass, for 45°flare processing at refrigerant piping.
  15. MAXPOWER Flaring Tool Kit
    Mulai

    Rp399.900

    MAXPOWER Flaring Tool Kit
    atribut:
    • Size: GS-829
  16. WESTWARD Flaring and Swaging Tool
    Mulai

    Rp1.999.900

    WESTWARD Flaring and Swaging Tool
    Deskripsi:
    Ideal for flaring and swaging soft copper, brass, and aluminum tubing.
    atribut:
    • Includes: (5) Swivel-Type Swaging Adapters, Spreader Cone, Steel Yoke, Tool Case
    • Features: Self-Centering
    • Material Application: Aluminium, Brass, Copper
    • Non-Sparking: No
    • Flare Type: Single 45 Degree
    • Includes Storage Container: Yes
    • Container Type: Case
    • Item: Flaring and Swaging Tool
    • Kit Type: Flaring and Swaging Kit
    • Tube Flaring Size (inch): 1/8, 3/16, 1/4, 5/16, 3/8, 7/16, 1/2, 5/8, 3/4
    • Tube Swaging Size (inch): 3/16, 1/4, 5/16, 3/8, 1/2, 5/8, 3/4
  17. Wipcool Flaring Tool (Alat Pengembang Pipa)
    Mulai

    Rp1.099.900

    Wipcool Flaring Tool (Alat Pengembang Pipa)
    atribut:
    • Tube O.D. (inch): 1/4, 5/16, 3/8, 1/2, 5/8, 3/4
Daftar Harga flaring tools Terbaru October 2026
TRUSCO Flaring Tool (Alat Pengembang Pipa)Rp2.199.900
Jason Flaring Tools (Alat Pengembang Pipa)Rp129.900
WESTWARD Double Flaring ToolRp1.099.900
KRISBOW Testing Manifold (Pengukur Tekanan AC)Rp349.900
Solid Tool Flaring Tool KitRp1.099.900
Tasco Flaring Tool Set (Alat Pengembang Pipa)Rp2.999.900
YELLOW JACKET Tube Flaring & Swaging Tool (Alat Pengembang Pipa)Rp659.900
KRISBOW Flaring Tool Kit (Alat Pengembang Pipa)Rp299.900
DSZH Flaring Tools (Alat Pengembang Pipa)Rp409.900
JB INDUSTRIES Tube Flaring & Swaging Tool (Alat Pengembang Pipa)Rp5.299.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)